This item is Discontinued.

Kabelschlepp Uniflex(TM), Tube, Nylon, Width 120mm, 5Ft 0455.060.103.0955

Uniflex(TM), Tube, Nylon, Width 120mm, 5Ft (Discontinued)

  • Mfr # 0455.060.103.0955
  • Zoro # G7038227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0455.060.103.0955
Zoro #
G7038227
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
4.72 in / 120mm
Cavity Width
4.06 in / 103 mm
Cavity Height
0.98 in/24.9 mm
Loop Length
15.35 in/389.9 mm
Loop Height
8.90 in/226.1 mm
Height
1.42 in / 36mm
Length
5'
Bend Radius
3.74 in / 95mm
Length (Straight Wireway)
5'

Details

Item
Cable and Hose Carrier
Style
Tube
Link to Link Pitch
1.79 in/45.5 mm
Includes
No Bracket Included
Crossbar Material
Nylon
Number of Links
34
Type
Uniflex(TM) Reinforced Nylon

Description

Cable and Hose Carrier, Cavity Width 4.06 in / 103 mm, Cavity Height 0.98 in/24.9 mm, Height 1.42 in / 36mm, Outside Width 4.72 in / 120mm, Bend Radius 3.74 in / 95mm, Link to Link Pitch 1.79 in/45.5 mm, Crossbar Material Nylon, Length 5', Includes No Bracket Included, Loop Height 8.90 in/226.1 mm, Loop Length 15.35 in/389.9 mm, Number of Links 34, Style Tube, Type Uniflex(TM) Reinforced Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.