Zoro Homepage

Varitrak MC, Open, Nylon/Alum, W5.67In, L5Ft

  • Mfr # MC0475-5.00-RS-1005

  • Zoro # G7109636


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Style
Open
Number of Channels
1
Frame Stay
Twist In Twist Out Alum Bar
Outside Width
5.7 in
Series
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC0475-5.00-RS-1005
Zoro #
G7109636
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
5.7 in
Cavity Width
5 in
Cavity Height
1.1 in
Loop Length
16.14 in
Loop Height
9.41 in
Height
1.5 in
Bend Radius
3.94 in
Length
60 in
Length (Straight Wireway)
5 ft
Accessory Width
5.7 in
For Carrier Outside Width
5.67 in
For Carrier Outside Height
1.54 in
Max. Cable Dia.
0.87 in

Details

Item
Cable and Hose Carrier
Style
Open
Number of Channels
1
Frame Stay
Twist In Twist Out Alum Bar
Series
M
Link to Link Pitch
1.87 in /47.5mm
Includes
No Bracket Included
Number of Links
33
Type
Varitrak MC Nylon/Alum
For Use With
4NGP1
Crossbar Material
Aluminum
Color
Black
Carrier Links Material
Plastic
Crossbar Opening Design
Opens Inside and Outside
Carrier Design
Open
Crossbar Style
Hinged Snap-On
Features
Withstand Extremes in Heat and Cold
Mounting Brackets Included
No

Description

Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 5 in, Cavity Height 1.1 in, Height 1.5 in, Outside Width 5.7 in, Bend Radius 3.94 in, Link to Link Pitch 1.87 in /47.5mm, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 60 in, For Use With 4NGP1, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 9.41 in, Loop Length 16.14 in, Number of Links 33, Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.