Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Varitrak MC, Open, Nylon/Alum, W6.18In, L5Ft

  • Mfr # MC0650-6.00-RS-220-1V5

  • Zoro # G6550607


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Style
Open
Number of Channels
2
Frame Stay
Twist In Twist Out Alum Bar
Outside Width
7.3 in
Series
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC0650-6.00-RS-220-1V5
Zoro #
G6550607
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
7.3 in
Cavity Width
6 in
Cavity Height
1.5 in
Loop Length
32.36 in
Loop Height
19.57 in
Height
2.2 in
Length
60 in
Bend Radius
8.66 in
Length (Straight Wireway)
5 ft
Accessory Width
7.3 in
Max. Cable Dia.
0.05 in
Mounting Hole Diameter
0.24 in
For Carrier Outside Width
7.34 in
For Carrier Outside Height
2.24 in

Details

Item
Cable and Hose Carrier
Style
Open
Number of Channels
2
Frame Stay
Twist In Twist Out Alum Bar
Series
M
Link to Link Pitch
2.6 in
Crossbar Material
Aluminum
Number of Links
24
Includes
No Bracket Included
For Use With
4NGP7
Type
Varitrak MC Nylon/Alum
Color
Black/Silver
Crossbar Opening Design
Opens Inside and Outside
Features
Dirt-Resistant, Encapsulated
Crossbar Style
Hinged Snap-On
Carrier Links Material
Plastic
Mounting Brackets Included
No
Carrier Design
Open

Description

Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 6 in, Cavity Height 1.5 in, Height 2.2 in, Outside Width 7.3 in, Bend Radius 8.66 in, Link to Link Pitch 2.6 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 60 in, For Use With 4NGP7, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 19.57 in, Loop Length 32.36 in, Number of Links 24, Style Open, Type Varitrak MC Nylon/Alum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.