Varitrak(R), Open, Nylon, Width 212mm, 5 Ft (Discontinued)
- Mfr # MK0950.173.RD.200-1v5
- Zoro # G7068537
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK0950.173.RD.200-1v5
Zoro #
G7068537
UPC #
-
Country of Origin
Germany
Dimensions
Outside Width
8.4 in
Cavity Width
6.81 in
Cavity Height
2.28 in
Loop Length
32.24 in
Loop Height
18.9 in
Height
3.2 in
Bend Radius
7.87 in
Length
60 in
Length (Straight Wireway)
5 ft
Accessory Width
8.4 in
Details
Item
Cable and Hose Carrier
Style
Open
Frame Stay
Nylon Cross Bar
Link to Link Pitch
3.74 in /95.0mm
Type
Varitrak(R)Nylon Modular
Includes
No Bracket Included
Number of Links
16
Crossbar Material
Plastic
Mounting Brackets Included
No
Series
M
Description
Cable and Hose Carrier, Cavity Width 6.81 in, Cavity Height 2.28 in, Height 3.2 in, Outside Width 8.4 in, Bend Radius 7.87 in, Link to Link Pitch 3.74 in /95.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 60 in, Frame Stay Nylon Cross Bar, Includes No Bracket Included, Loop Height 18.9 in, Loop Length 32.24 in, Number of Links 16, Style Open, Type Varitrak(R)Nylon Modular, Accessory Width 8.4 in, Series M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.