Varitrak(R), Open, Nylon, Width 276mm, 1 Ft (Discontinued)
- Mfr # MK0950.237.RD.200-2v1
- Zoro # G6725284
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK0950.237.RD.200-2v1
Zoro #
G6725284
UPC #
-
Country of Origin
Germany
Dimensions
Outside Width
10.9 in
Cavity Width
9.33 in
Cavity Height
2.28 in
Loop Length
32.24 in
Loop Height
18.9 in
Height
3.2 in
Bend Radius
7.87 in
Length
12 in
Length (Straight Wireway)
1 ft
Accessory Width
10.9 in
Details
Item
Cable and Hose Carrier
Style
Open
Frame Stay
Nylon Cross Bar
Link to Link Pitch
3.74 in /95.0mm
Number of Links
3
Crossbar Material
Plastic
Type
Varitrak(R)Nylon Modular
Includes
No Bracket Included
Mounting Brackets Included
No
Series
M
Description
Cable and Hose Carrier, Cavity Width 9.33 in, Cavity Height 2.28 in, Height 3.2 in, Outside Width 10.9 in, Bend Radius 7.87 in, Link to Link Pitch 3.74 in /95.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 12 in, Frame Stay Nylon Cross Bar, Includes No Bracket Included, Loop Height 18.9 in, Loop Length 32.24 in, Number of Links 3, Style Open, Type Varitrak(R)Nylon Modular, Accessory Width 10.9 in, Series M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.