Varitrak(R), Open, Steel, Twist, 352.8mm, 1Ft

  • Mfr # S1250-12.00-RS1-260-3v1

  • Zoro # G7237973


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Style
Open
Number of Channels
4
Frame Stay
Twist In Twist Out Alum Bar
Outside Width
13.9 in
Series
S/SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1250-12.00-RS1-260-3v1
Zoro #
G7237973
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
13.9 in
Cavity Width
12 in
Cavity Height
2.83 in
Loop Length
51.85 in
Loop Height
24.17 in
Height
3.7 in
Length
12 in
Bend Radius
10.24 in
Length (Straight Wireway)
1 ft
For Carrier Outside Width
13.89 in
Max. Cable Dia.
2.24 in
Accessory Width
13.9 in
For Carrier Outside Height
3.7 in

Details

Item
Cable and Hose Carrier
Style
Open
Number of Channels
4
Frame Stay
Twist In Twist Out Alum Bar
Series
S/SX
Link to Link Pitch
4.9 in
Includes
No Bracket Included
Type
Varitrak(R)Heavy Duty Steel
Crossbar Material
Aluminum
Number of Links
3
Color
Black/Silver
Mounting Brackets Included
No
Carrier Design
Open
Crossbar Style
Hinged Snap-On
Crossbar Opening Design
Opens Inside and Outside
Carrier Links Material
Steel

Description

Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 12 in, Cavity Height 2.83 in, Height 3.7 in, Outside Width 13.9 in, Bend Radius 10.24 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 12 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 24.17 in, Loop Length 51.85 in, Number of Links 3, Style Open, Type Varitrak(R)Heavy Duty Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.