This item is Discontinued.

Kable Kontrol 4'' Side Floor Stand KK-SFB-4-EZ

4'' Side Floor Stand (Discontinued)

  • Mfr # KK-SFB-4-EZ
  • Zoro # G014155076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-SFB-4-EZ
Zoro #
G014155076
UPC #
810155352127
Country of Origin
China

Dimensions

Width
4 in

Details

Item
Side Floor Stand
Finish
Electro Zinc Resistant
For Use With
4in wide cable trays
Material
Zinc Plated Steel
Color
Chrome

Description

  • 4in Side mount Floor support.
  • Perfect for network, fiber optic, mineral insulated & metal clad cabling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.