
4:1 Polyolefin Heat Shrink Tubing - 1/2in ID - Single Wall - 4FT Stick - Black
Mfr # HS405
Zoro # G322653691
product price: $7.59
/eaKey Features
Length
4 ft
Color
Black
I.D. Before Shrinking
1/2 in
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS405
Zoro #
G322653691
UPC #
-
Country of Origin
China
Dimensions
Length
4 ft
Details
Color
Black
I.D. Before Shrinking
1/2 in
Material
Polyolefin
Item
4:1 Polyolefin Single Wall Heat Shrink Tubing
Description
Kable Kontrol 4:1 heat shrink tubing is the ideal solution for all your wiring needs and is designed for a wide range of applications that require high heat-resistance. The polyolefin heat shrink tubing serves as the most effective way to terminate the ends of your braided sleeving, creating a tight and professional-looking finish. To install, simply slide the heat shrink tube over your small inline splices and connectors. The product fits easily over the end of a connector and shrinks down to 25% of its original diameter to fit over the connector and attached wires. This electrical shrink tubing has a high shrink ratio with 75% or more in the radial direction and 50% or less in the axial direction. The self-extinguishing polyolefin electrical wire shrink wrap has been thoroughly tested. Additionally, it is in compliance with RoHS and REACH. The heat shrink tubing ensures insulation for electronic devices, wire strain relief and bundling, lightweight harnessing, commercial, industrial and military applications, and covering for parts such as resistors and capacitors. More this electrical insulation tubing is used for specialty applications that include cable jacket retrofitting and repair. This industrial heat-shrink tubing comes in wide range of diameter and lengths, i.e., from 0.50” inches to 1.5” inches and 4 feet in length which solve your wiring needs with the polyolefin by Kable Kontrol like never before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.