4:1 Shrink Ratio, Teflon (PTFE) Heat Shrink Tubing, 3/4in ID, 4 FT Stick, Clear

  • Mfr # HS4-PTFE-075-4-CL

  • Zoro # G522653736


product price:  $34.65
/ea

Key Features

Shrink Ratio
4:01
Material
Polytetrafluoroethylene
Color
Clear
Length
4 ft
I.D. Before Shrinking
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS4-PTFE-075-4-CL
Zoro #
G522653736
UPC #
-
Country of Origin
China

Dimensions

Length
4 ft

Details

Item
PTFE Teflon Heat Shrink Tubing
Shrink Ratio
4:01
Material
Polytetrafluoroethylene
Color
Clear
I.D. Before Shrinking
3/4 in

Description

Crafted from high-purity Teflon PTFE, this Kable Kontrol PTFE heat shrink tubing is engineered for extreme environments requiring high-temperature resistance, chemical protection, and superior electrical insulation. With available 2:1 and 4:1 shrink ratios, this clear heat shrink cable sleeve conforms tightly around wires, terminals, and components, providing a secure, professional-grade fit. It features an exceptional operating temperature range from -65°C to +200°C and activates at over 350°C, making it ideal for aerospace, automotive, medical, lab, and industrial applications. This insulation shrink tubing is RoHS compliant, non-toxic, and non-flammable, ensuring safety in sensitive environments. Known for its outstanding corrosion resistance against acids, alkalis, oils, and solvents, this Teflon heat shrink sleeve is trusted for transformer insulation, communications systems, chemical processing equipment, and scientific instrumentation. Its transparent design allows easy visual inspection of protected components, making it a versatile solution for high-performance insulation and protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products