Shop All Heat Shrink Tubing
Kable Kontrol
Adhesive Lined Heat Shrink Tubing - 3:1 Ratio - 1-1/2 Inside Diameter - 50 Long - Black
Mfr # HSDW-31-1.50-50-BK
Zoro # G708576330
$64.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kable Kontrol
- MFR # HSDW-31-1.50-50-BK
- Zoro # G708576330
- Country of Origin China
- Category Heat Shrink Tubing
Description
Length: 50 Feet LongGood sealing of irregular shapesEasy To Cut and InstallWaterproof and moisture protectionAdhesive Will Form Water Tight Seal When Cooled3:1 shrink ratio shrinks to 1/3 its original diameterOperating temperature: -55°C -125°CHigh Resistance to Chemicals & OilsROHS Complaint Kable Kontrol Adhesive Lined Dual Wall Heat Shrink Tubing is manufactured by co-extrusion of irradiated cross-linking polyolefin and hot-melt adhesive. It has a shrink ratio of 3:1. This tubing can be used in a wide variety of electrical applications, including back-end connector sealing, breakouts, and connector-to-cable transitions. A high expansion ratio makes it possible to repair most damaged cable jackets without removing connectors. When heated and the tubing begins to shrink, the inner adhesive layer begins to melt and flow similar to hot melt glue. When the tubing has shrunk and cooled, the inner layer forms an adhesion layer between the tubing and the wire or component, providing a protective water-tight seal. It offers excellent electrical, chemical, and physical properties.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120CS)
- CABLOFIL C Bracket, 8 (FASC200PG)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 4 Pole, 240/415/440V AC, C Curve (M9F22463)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 3/4" Inside Dia - Clear - 4' Long Stick (HS463-CL)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 3/16" Inside Dia - Black - 4' Long Stick (HS460-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Black (HS359-S50-BLACK)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Yellow (HS374-YW)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - White (HS364-S50-WHITE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Clear (HS363-S100-CLEAR)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK12 (FP301-3/4-48"-BLACK-12 PCS)
- Kable Kontrol Heat Shrink Tubing