
Braided Cable Sleeve, 1/8 in Inside Dia., 1/4 in Max Bundle Dia., 225 ft, Nylon 6/6, Black
Mfr # BSLNY0125-225
Zoro # G803551355
product price: $74.49
/eaKey Features
For Maximum Bundle Diameter
1/4 in
Wall Thickness
0.029 in
Material of Construction
Nylon 6/6
Sleeve Construction
Braided
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSLNY0125-225
Zoro #
G803551355
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1/8 in
For Maximum Bundle Diameter
1/4 in
Wall Thickness
0.029 in
Length
225 ft
Monofilament Thickness
0.01
Details
Item
Cable Sleeve
Material of Construction
Nylon 6/6
Sleeve Construction
Braided
Color
Black
Temp. Range
-94 Degrees F to 302 Degrees F
Standards
ROHS Compliant
Properties
Abrasion Resistant, Chemical Resistant, High Temperature Resistance
Description
Kable Kontrol’s Expandable Nylon Braided Cable Sleeving is the ideal solution for the coverings of all your wires and cables. Made from halogen-free and flame-retardant nylon 6-6 polyamide filament, this braided wire loom tubing is a high quality and easy to install necessity for your wires. Simply insert your wires and finish off the ends with heat shrink or cable ties. These cable sleeves offer a high expansion ratio, up to 150% of the initial diameter, and excellent mechanical abrasion resistance. RoHS certified, these braided wire looms are popularly used in automotive, manufacturing, homes, amongst many others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.