Buckle Cable Ties - 8 in 120 Lbs UL Listed - Black, 2000PK
- Mfr # CTBH-8-120-100-BK
- Zoro # G624155732
product price:Â
$
432.99
/pk of 2000, $0.22/ea
Free Shipping & Returns
Key Features
Standards
RoHS & REACH Compliant
Tensile Strength
120 Lbs
Color
Black
Material
Nylon 6-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTBH-8-120-100-BK
- Zoro #
- G624155732
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 8 in
Details
- Item
- Button Head Cable Ties
- Standards
- RoHS & REACH Compliant
- Tensile Strength
- 120 Lbs
- Color
- Black
- Material
- Nylon 6-8
Description
Keep your automotive projects organized and secure with Kable Kontrol Buckle Cable Ties. Crafted from durable, high-strength Nylon 6/6, these ties are built to withstand the rigors of car repairs, maintenance, and upgrades. The smooth, rounded button-head design ensures a secure hold without snagging, making them ideal for bundling wiring harnesses, brake lines, hoses, and sensor cables. Perfect for under-hood, trunk, wheel-well, and chassis applications, these versatile bumper clips provide a professional finish while minimizing abrasion. Whether you’re a DIY enthusiast or a professional mechanic, these button-head cable ties offer reliable, long-lasting performance for all your automotive projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.