Cable Tie, 11 in L, 3.06 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # CTUSA-11-50-100-BK

  • Zoro # G510331103


product price:  $11.25
/pk 100, $0.11/ea
Sold in multiples of 2 for $22.50

Key Features

Cable Tie Style
UV Resistant
Nominal Length
11 in
Width
0.18 in
Nominal Max. Bundle Dia.
3.06 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTUSA-11-50-100-BK
Zoro #
G510331103
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
11 in
Width
0.18 in
Nominal Max. Bundle Dia.
3.06 in
Thickness
0.05 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Design
Self-locking
Application
Cable Management
For Use With
Cables/Wires
Series
CTUSA

Description

Kable Kontrol Made In USA Cable Zip Ties are the go-to choice for wire management, offering exceptional strength, versatility, and reliability. Proudly manufactured in the United States, these cable ties meet the highest quality standards, ensuring optimal performance in a wide range of applications. With their high tensile strength and low insertion force, these cable ties provide secure fastening without compromising efficiency. The self locking pawl design locks the tie in three places along the serrated side, offering unmatched strength and durability. Rest assured that your cables and wires will be securely held in place. The Kable Kontrol Made In USA Cable Zip Ties are available in a range of lengths making them versatile for a variety of applications. Whether you need to organize cables in your home, office, or industrial setting, these cable ties are up to the task. They are widely used across different industries, delivering reliable wire management solutions. Suitable for both indoor and outdoor use, these cable zip ties are designed to withstand diverse environmental conditions. They are UV rated, ensuring resistance to sun exposure and maintaining their integrity over time. Additionally, they are RoHS compliant, meeting environmental standards for the restriction of hazardous substances. They have a wide working temperature range, capable of withstanding extreme conditions from -40°F to 185°F (-40°C to 85°C), ensuring reliable performance in various environments. These American Made Zip Ties are available in two options based on tensile strength. The 18 lbs tensile strength cable ties are shorter and thinner, ideal for small spaces and light wire management needs. On the other hand, the 50 lbs tensile strength cable ties are the most commonly used break strength, offering versatility for a wide range of applications. Choose Kable Kontrol's Made In USA Cable Ties for reliable, durable, and versatile wire management solutions. With their exceptional strength, wide range of applications, and adherence to industry standards, these cable ties provide peace of mind and efficient organization of your cables and wires.


  • PROUDLY MADE IN USA Zip Ties | Highly Quality and Industrial Grade Cable Ties for Professional Use.
  • Dimensions: 11 Inch Long | 100-Pcs/Pack | Black | 50 Lbs. Tensile Strength | UV Resistant Nylon 6-6
  • Indoor & Outdoor Use: Our zip ties have wide applications; from organizing wires to using for garden.
  • Design: Our Cable Ties are self-locking with smooth finish on one side & grooved finish on the other.
  • Operating Temperature: -40°F to 185°F (-40°C to 85°C). UV Resistant wire ties are perfect for all season.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products