ETFE Tefzel Cable Zip Ties, 17 in L, Blue, Ethylene-tetrafluoroethylene (ETFE/Tefzel), 100 PK
- Mfr # KKTF-17-100-100
- Zoro # G516053672
Key Features
Specifications
Details
- MFR #
- KKTF-17-100-100
- Zoro #
- G516053672
- UPC #
- -
- Country of Origin
- Thailand
- Item
- ETFE Tefzel Cable Zip Ties
- Color
- Blue
- Material
- Ethylene-tetrafluoroethylene (ETFE/Tefzel)
- Tensile Strength
- 100 lbs
- Application
- Cable Management
- Design
- Self-Locking
- For Use With
- Cables
- Series
- KKTF
Dimensions
- Nominal Length
- 17 in
- Width
- 0.35 in
Description
Kable Kontrol Tefzel Cable Ties are the ideal cable ties for chemical processing and nuclear power plants or any environment subject to harsh conditions as they very resilient ties. Lowest threading force of any one-piece cable tie in the industry. Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation. Ideal for applications requiring resistance to environmental stresses such as a chemical attack, gamma radiation, ultraviolet radiation, and extreme high and low temperatures. Tefzel cable ties have exceptional resistance to extreme temperatures, chemicals, and gamma and UV radiation. They are UL 94V-0 rated for excellent flammability rating and low smoke density. They can be used both indoors and outdoors.
- Premium Quality: Kable Kontrol Tefzel cable ties are made from durable ETFE for superior resistance to chemicals, UV, and extreme temperatures.
- Chemical & Temperature Resistant: Our Tefzel zip tie material offers exceptional corrosion resistance for use in challenging conditions. Ideal for applications requiring resistance to environmental stresses such as chemical attack, gamma radiation, ultraviolet radiation and extreme temperatures.
- Easy Installation: Simple and quick to install these Tefzel zip ties that offer a secure locking mechanism that provides a strong, lasting hold.
- Reliable Cable Management: Ideal for organizing cables, wires, and hoses securely in a wide range of applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.