Shop KABLE KONTROL
See all product information
Create Account
Cable Tie, 40 in L, 11.70 in Max Bundle Dia., Natural, Nylon 6/6, 250 lb Strength, 50 PK
- Mfr # CT40NAT-50
- Zoro # G103523984
product price:
$
44.99
/pk of 50, $0.90/ea
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
40 in
Width
12.7 mm
Nominal Max. Bundle Dia.
11.70 in
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT40NAT-50
- Zoro #
- G103523984
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 40 in
- Width
- 12.7 mm
- Nominal Max. Bundle Dia.
- 11.70 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Plenum Rated
- Color
- Natural
- Material
- Nylon 6/6
- Tensile Strength
- 250 lb
- Outdoor Use
- No
- Standards
- RoHS Compliant
- Weight
- 1.764
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- Locking Style
- Self Locking Head, Locking
Description
KABLE KONTROL's Clear nylon cable ties are the ideal high quality, durable, and cost-effective option for all indoor zip tie applications where your cable ties will be used for bundling wires or securing objects. In some cases, clear zip ties are referred colloquially to as “white” cable ties. However, these cable ties are not actually transparent or see-through. Instead, they are natural nylon. Natural nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.