
Cable Tie, 8 in L, 2.16 in Max Bundle Dia., Yellow, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # CT261CL-YELLOW
Zoro # G103524073
product price:Â $2.59
/pk 100, $0.03/ea
Sold in multiples of 4 for $10.36
Key Features
Cable Tie Style
Self-Locking
Nominal Length
8 in
Width
4.8 mm
Nominal Max. Bundle Dia.
2.16 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT261CL-YELLOW
Zoro #
G103524073
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
4.8 mm
Nominal Max. Bundle Dia.
2.16 in
Details
Item
Cable Tie
Cable Tie Style
Self-Locking
Color
Yellow
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Weight
4
Standards
Military Federal, and ASTM specification
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head, Locking
Description
Kable Kontrol's Nylon colored zip ties are an ideal and cost-effective option for all applications that require easy identification. The choice between twelve different colors will help you to easily spot the difference between whatever you happen to be securing with these zip ties. These color cable ties are specifically manufactured to be used for indoor or in-wall cable bundling. Colored nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.