Cable Tie, Silver, Stainless Steel Type 304, 200 lbs Strength, 25 PK
- Mfr # SSCT21
- Zoro # G703524244
product price:Â
$
595.99
/pk of 2500, $0.24/ea
Free Shipping & Returns
Key Features
Width
4.8 mm
Color
Silver
Material
Stainless Steel Type 304
Tensile Strength
200 lbs
Weight
0.351
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSCT21
- Zoro #
- G703524244
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 4.8 mm
- Size
- 21"
- Nominal Length
- 21 in
Details
- Item
- Cable Tie
- Color
- Silver
- Material
- Stainless Steel Type 304
- Tensile Strength
- 200 lbs
- Weight
- 0.351
- Standards
- Military Federal, and ASTM specification
- Locking Style
- Self Locking Head, Locking
Description
Kable Kontrol's Stainless Steel Zip Ties are highly durable, strong, non-toxic and flame retardant. Ideal for solution for automotive, mining, pulping, chemical plants and other Industrial or construction needs. Suitable for bundling wires or hoses in demanding applications where corrosion, vibration, general weathering, radiation, and temperature extremes are a concern. Made with Flame retardant Grade 304 stainless steel. These metal cable ties are designed with an easy to install, low profile, self-locking ball bearing head. With an operating temperature range of minus 112 deg rees Fahrenheit to 1000 deg rees Fahrenheit they can be used in the harshest of weathers. Steel zip ties can handle a lot of heat, Stainless Steel Cable Ties can be installed indoors, outdoors, or underground if necessary. These high-quality metal ties are available in various lengths and breaking strengths for extremely demanding applications. Unlike other metal ties in the market our metal tie wraps are also RoHS compliant with ASTM-A276
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.