Cold Weather Cable Zip Ties, 18 in L, 4.7 in Max Bundle Dia., Black, Nylon 6-6 - UV Resistant

  • Mfr # CTCW-18-120-100-BK

  • Zoro # G715999245


product price:  $29.75
/pk 100, $0.30/ea

Key Features

Nominal Max. Bundle Dia.
4.7 in
Color
Black
Material
Nylon 6-6 - UV Resistant
Tensile Strength
120 lbs
Design
Self-Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTCW-18-120-100-BK
Zoro #
G715999245
UPC #
810155353612
Country of Origin
China

Dimensions

Nominal Length
18 in
Nominal Max. Bundle Dia.
4.7 in

Details

Item
Cold Weather Cable Zip Ties
Color
Black
Material
Nylon 6-6 - UV Resistant
Tensile Strength
120 lbs
Design
Self-Locking

Description

Kable Kontrol is among top leaders in cable management industry providing top quality of zip ties for more than a decade. Our Cold Weather Cable Ties UV resistant black zip ties are highly in demand as these cable ties are designed specially to be used in extreme cold conditions and are suitable for up to -40 F Cold Temperatures. Kable Kontrol's cold weather black zip ties are manufactured from premium Nylon 6-6 and are also Ultra-violent resistant. These winter black cable ties are the ideal option for industrial and outdoor applications where cable ties will be exposed to a higher-than-normal amount of ultra-violet rays from the sun. These black nylon heavy duty zipties are specifically manufactured to be used for continuous or extended exposure to the outdoors, weather, and UV light especially so these are ideal cable ties for outdoor construction, electrical work, helping garden plants grow vertically and other gardening purposes, and even patching tents. Unlike other cable ties in the market our UV resistant zip ties are also RoHS compliant, are military grade with ASTM-D4066 PA181.


  • Dimensions: 18 Inch Long | 100 Pcs / Pack | Black | 120 Lbs Tensile Strength | UV Resistant Nylon 6-6
  • Cold Weather Use: Our cable zip ties are made to endure extreme cold temperature applications.
  • Design: Our cable zip ties are self-locking with smooth finish on one side & grooved finish on the other.
  • Operating Temperature: -40°F to 185°F (-40°C to 85°C). UV Resistant wire ties are perfect for cold weather.
  • Premium Quality: Our Cold Weather Zip Ties are ROHS compliant, Military and Federal Grade | ASTM- D4066 PA184

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.