Copper and PVC Butted Seam Ring Terminal, 16-14 AWG, Stud Size # 10, Blue, 100 Pcs, 100PK

  • Mfr # RTPVC-1614-10-BL

  • Zoro # G221695426


product price:  $6.19
/pk 100, $0.06/ea

Key Features

For Use With
Wires
Insulation Type
PVC Vinyl
Insulation Color
Blue
Minimum Wire Size
16 AWG
Overall Length
0.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTPVC-1614-10-BL
Zoro #
G221695426
UPC #
810155355890
Country of Origin
Taiwan, Province of China

Dimensions

Minimum Wire Size
16 AWG
Maximum Wire Size
14 AWG
Overall Length
0.76 in
Stud Size
#10

Details

For Use With
Wires
Insulation Type
PVC Vinyl
Insulation Color
Blue
Item
Ring Terminal Connector
Design
Flared Entry
Series
RTPVC
Contact Material
Copper
Features
Secure Wire Connection

Description

The Ring Terminal Connector - PVC Vinyl Insulated is a practical and economical choice for securely connecting, mating, or terminating single wires. The ring-shaped terminal is perfect for applications requiring attachment to screw or stud-type electrical connections, offering a strong and stable connection. Constructed with a durable PVC insulation sleeve that is tightly bonded to a butted seam barrel, this connector ensures lasting performance. The flared entry design simplifies wire insertion, making installation quick and hassle-free. Industry-standard color coding aids in identifying the appropriate wire range, promoting accurate and efficient wiring. These ring terminals are versatile enough for use in automotive, marine, and general electrical applications. They are designed to handle up to 600 volts and withstand temperatures up to 105 degrees celsius (221 degrees farenheit). With UL Listing (E545229), these connectors meet safety and performance standards, ensuring reliability in a wide range of projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.