This item is Discontinued.

Kable Kontrol Cover Plate Raceway, WC Series, 1 Channel, 1 in W, 4 ft L, Black WC00207

Cover Plate Raceway, WC Series, 1 Channel, 1 in W, 4 ft L, Black (Discontinued)

  • Mfr # WC00207
  • Zoro # G503551402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC00207
Zoro #
G503551402
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
4 ft

Details

Item
Raceway
Type
Cover Plate
Series
WC
Number of Channels
1
Material
PVC
Color
Black
Flammability Rating
UL VO-94 Approved

Description

Locking Channels provide a sleek and attractive cable raceway for managing and concealing messy wires. These self-adhesive channels are easily mounted to baseboards, walls and even furniture. Designed specifically for multiple wires these Channels can also be cut to any size to fit your needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.