ETFE Tefzel Cable Zip Ties, 11 in L, 2.99 in Max Bundle Dia., Blue, 50 lbs Strength, 100 PK

  • Mfr # KKTF-11-50-100

  • Zoro # G215813089


product price:  $131.99
/pk 100, $1.32/ea
Free Shipping & Returns

Key Features

Width
0.19 in
Nominal Max. Bundle Dia.
2.99 in
Color
Blue
Material
Ethylene-tetrafluoroethylene (ETFE/Tefzel)
Tensile Strength
50 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKTF-11-50-100
Zoro #
G215813089
UPC #
810155353520
Country of Origin
Thailand

Dimensions

Nominal Length
11 in
Width
0.19 in
Nominal Max. Bundle Dia.
2.99 in

Details

Item
ETFE Tefzel Cable Zip Ties
Color
Blue
Material
Ethylene-tetrafluoroethylene (ETFE/Tefzel)
Tensile Strength
50 lbs
Application
Cable Management
Design
Self-Locking

Description

Kable Kontrol Tefzel cable zip ties are high-performance high temperature fastening solutions designed to provide secure organization and management for a wide range of cables and wires. Made from durable, high-quality Tefzel ETFE material, these zip ties offer superior resistance to extreme temperatures, chemicals, and UV exposure. Ideal unique blue Tefzel zip ties for both indoor and outdoor applications. These zip ties are ideal for use in harsh environments, ensuring that your cables remain neatly organized and protected. Tefzel's non-corrosive properties make these ties perfect for use in industrial, electrical, automotive, and marine settings. With easy-to-use locking mechanisms, these ETFE Tefzel cable zip ties ensure a strong hold that keeps your cables secure without damaging them.


  • Premium Quality: Tefzel cable zip ties are made from durable ETFE for superior resistance to chemicals, UV, and extreme temperatures.
  • Chemical & Temperature Resistant: Our Tefzel zip tie material offers exceptional corrosion resistance for use in challenging conditions.
  • Ideal for applications requiring resistance to environmental stresses such as chemical attack, gamma radiation, ultraviolet radiation and extreme temperatures.
  • Easy Installation: Simple and quick to install these Tefzel zip ties that offer a secure locking mechanism that provides a strong, lasting hold.
  • Reliable Cable Management: Ideal for organizing cables, wires, and hoses securely in a wide range of applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products