Flame Retardant PET Expandable Braided Cable Sleeving - 1in ID - 250ft - Black With White Tracer
- Mfr # FRFW100-BKW-250SP
- Zoro # G522944841
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1 in
Length
250 ft
Material of Construction
Polyethylene Terephthalate (PET)
Color
Black
For Use With
Cables/Wires
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRFW100-BKW-250SP
- Zoro #
- G522944841
- UPC #
- 810155359300
- Country of Origin
- China
- Item
- Flame Retardant Expandable PET Braided Cable Sleeving
- Material of Construction
- Polyethylene Terephthalate (PET)
- Color
- Black
- For Use With
- Cables/Wires
Dimensions
- Inside Diameter
- 1 in
- Length
- 250 ft
Description
Kable Kontrol Flame Retardant Expandable PET Braided Cable Sleeving, the ultimate solution for protecting and organizing your cables. Crafted & designed with high-quality, halogen-free, and flame retardant polyester, this cable sleeving ensures maximum safety and durability. With its VW-1 rated flammability and FMVSS 302 approval, you can trust it to resist gasoline, chemicals, and cleaning solvents, making it perfect for a variety of applications. CSA VW-1 Approved: Meets strict flammability standards for enhanced safety. FMVSS 302 Approved: Complies with automotive flammability regulations, making it ideal for automotive wiring. UL Temperature Approved: Reliable performance across a wide temperature range from -94 Degrees F to 257 Degrees F (-70 Degrees C to 125 Degrees C). High Expansion Ratio: Expands up to 150% of its initial diameter, accommodating a wide range of cable sizes for easy installation. Resists Gasoline, Chemicals & Cleaning Solvents: Suitable for industrial and automotive applications where exposure to harsh chemicals and solvents is common. Economically Priced: Offers high-quality protection at an affordable price, without compromising on performance. Versatile Applications - Automotive Wiring: Safeguard wiring harnesses in vehicles with resistance to gasoline and chemicals. Industrial Equipment: Protect cables in machinery and equipment exposed to harsh chemicals and solvents. Marine Applications: Ensure cable protection in marine environments with resistance to saltwater and fuel. Aerospace: Reliable cable protection in aircraft and spacecraft with high temperature and chemical resistance. Home Electronics: Manage and protect cables in home theaters, gaming systems, and computer setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.