Shop KILLARK
See all product information
Create Account
Conduit Fittings
- Mfr # WH-3G
- Zoro # G722984135
product price:Â
$
48.79
/ea
Key Features
Type
1 Screw Wire Connector, Threaded
Application
Conduit to Enclosure
Standards
UL, CSA
Trade Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH-3G
- Zoro #
- G722984135
- UPC #
- -
- Country of Origin
- India
Dimensions
- Trade Size
- 1 in
Details
- Type
- 1 Screw Wire Connector, Threaded
- Application
- Conduit to Enclosure
- Standards
- UL, CSA
Description
1", Natural, Die-Cast Zinc, Insulated Throat, Threaded, Weatherproof Conduit Hub with Ground Screw
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.