
Flat Elbow Raceway, WC Series, 0.43 in W, 1/2 in H, 5 ft L, White
Mfr # WC301
Zoro # G803551522
product price: $8.55
/eaSold in multiples of 2 for $17.10
Key Features
Type
Flat Elbow
Series
WC
Length
5 ft
Material
PVC
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC301
Zoro #
G803551522
UPC #
810155351717
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.43 in
Height
1/2 in
Length
5 ft
Details
Item
Raceway
Type
Flat Elbow
Series
WC
Material
PVC
Color
White
Flammability Rating
UL VO-94 Approved
Description
Kable Kontrol’s Wall Cord Cover Cable Raceways is the ideal solution for cable bundling and wire management, while also ensuring easy access for re-work and maintenance. This self-adhesive wall wire cover allows you to seamlessly hide your cables without drilling holes in the wall. Wall cord covers are an affordable, functional, and attractive answer for wire enclosure applications in commercial, industrial, and residential surroundings. With various pieces to choose from such as fittings, inside and outside corners, and flat elbows, the wall cord cover allows for your wire management system to be completely customizable. The PVC plastic used is paintable which gives you the opportunity to install the wall cord cable raceways and paint over them with any wall color of your choice for a professional finish. The wire concealer and accessories are commonly used for hiding messy cables such as: fiber optics, cable management, home theatres, entertainment systems, data cables, PC peripherals, telecom, medical devices, and appliances. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this wall cable cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.