Shop KABLE KONTROL
See all product information
Create Account
Cover Plate Raceway, WC Series, 1 in W, 1/2 in H, 5 ft L, White
- Mfr # WC400
- Zoro # G603551449
product price:Â
$
17.89
/ea
Key Features
Type
Cover Plate
Series
WC
Length
5 ft
Material
PVC
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC400
- Zoro #
- G603551449
- UPC #
- -
- Country of Origin
- United States
- Item
- Raceway
- Type
- Cover Plate
- Series
- WC
- Material
- PVC
- Color
- White
- Flammability Rating
- UL VO-94 Approved
- Max Operating Temperature
- 320°F
Dimensions
- Width
- 1 in
- Height
- 1/2 in
- Length
- 5 ft
Description
Attractive Hinged Cable Raceway blends into wall/ceiling junctions providing a clean, finished appearance. When drops and runs of cable are exposed, our Hinged Cable Raceway is ideal for a quick and reliable method of hiding, managing, and protecting those vital wires. Using our Hinged Cable Raceways, unsightly wires are easily inserted into the lengths, which will also allow you to install the raceway quickly, as you will not have to deal with multiple parts. Our Hinged Cable Raceways are an attractive solution as they can blend into wall/ceiling junctions, providing a clean and sleek appearance for wire enclosure applications. Best of all, if you wish to match your Hinged Cable Raceways to the color scheme, they can easily be painted over. Hiding wires has never been made easier, try our Hinged Cable Raceways today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.