Fork Terminal, #8 Stud Size, 10 AWG, Nylon Insulated, Yellow, 100 PK

  • Mfr # STNY-1210-8-YL

  • Zoro # G215913130


product price:  $10.59
/pk 100, $0.11/ea

Key Features

Insulation Color
Yellow
Insulation Type
Nylon
Stud Size
#8
Contact Material
Copper
Overall Length
1.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STNY-1210-8-YL
Zoro #
G215913130
UPC #
810155354992
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Stud Size
#8
Overall Length
1.004 in

Details

Item
Fork Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper

Description

The Kable Kontrol Fork Terminals are high-quality, durable connectors designed for a wide range of electrical applications. Made from premium copper and nylon insulation for enhanced durability and performance. These terminals are UL-Listed file no. E545229 and support up to 600 volts, making them ideal for automotive, marine, HVAC, and industrial use. Designed to withstand temperatures up to 105 DegC 221 DegF, they offer reliable performance in high-temperature environments. The brazed seam construction ensures that the wire stays securely connected, even under pressure, providing a strong, rock-solid connection. The open-end design makes installation and removal easy, streamlining the crimping process for both professionals and DIY users. Perfect for a variety of wiring needs, these fork terminals provide long-term reliability and secure electrical connections.


  • Specs: Cable Size: 12-10 AWG | Stud Size: #8 | 100-Pcs/Pack | Yellow | Copper & Nylon | UL-Listed (file no. E545229) – Meets industry safety and performance standards.
  • Premium Quality: Kable Kontrol Fork Terminals are made from high-quality copper and nylon insulation, offering durability and long term performance.
  • Temperature Resistance & High Voltage Rated: Our Fork Terminals withstand temperatures upto 105°C (221°F) and rated for up to 600 volts, ideal for automotive and marine use.
  • Safety Features: These spade terminals feature a brazed seam that prevents the wire from falling off, providing a strong, rock-solid connection for long-term use.
  • Superior Design & Versatile Use: Open-end design facilitates easy installation and removal, offering a secure and efficient crimping process. Perfect for automotive, marine, HVAC, and industrial installations.
  • Easy Identification & Installation: Color-coded sleeves match industry-standard wire ranges for quick wire identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.