Shop KABLE KONTROL
See all product information
Create Account
Gray Zip Ties 4 in, 18 Lbs Tensile Strength, 40000PK
- Mfr # CT204CL-GRAY
- Zoro # G724155632
product price:Â
$
365.99
/pk
Free Shipping & Returns
Key Features
Material
Nylon 6-6
Tensile Strength
18 Lbs
Standards
UL Listed, File No. E530766 Positioning Device 33AS, UL Standard UL 62275 TYPE 21 or 21S, CSA Listed - ML 609811, Meets Military Specification
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT204CL-GRAY
- Zoro #
- G724155632
- UPC #
- -
- Country of Origin
- China
- Material
- Nylon 6-6
- Tensile Strength
- 18 Lbs
- Color
- Gray
- Item
- Color Cable Ties
- Standards
- UL Listed, File No. E530766 Positioning Device 33AS, UL Standard UL 62275 TYPE 21 or 21S, CSA Listed - ML 609811, Meets Military Specification
Dimensions
- Nominal Length
- 4 in
Description
Color zip ties are an ideal and cost-effective option for all applications that require easy identification. There are multiple uses for Colored cable ties like festival decoration or other decoration purpose, organizing wire and cable bundles, gardening purposes, packaging, securing items in place, and bundling hoses and multiple Industrial, construction, electrical, garage & office needs. Colored nylon tie wraps are commonly used for cable bundling and wire identification with operating temperature ranging from -40 deg to 185 deg F or -40 deg to 85 deg C. These color cable ties are specifically manufactured to be used for indoor or in-wall cable bundling. These can be used outdoors; however, they will only serve as a temporary solution since they are not UV protected. Kable Kontrol’s strong and durable colored nylon wire ties are self-locking with a smooth finish on one side and grooved finish on the other side. Our Ties also have round edges which save your hands from Abrasion. It is Flexible and very simple to use. Unlike other white cable ties in the market our zip ties are also RoHS compliant, are military grade with ASTM-D4066 PA181.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.