Heat Shrink End Cap Boots, 3" Inside Diameter, 2:1 Shrink Ratio, Black, , 5PK
- Mfr # HSEC21-300-BK-5
- Zoro # G324172435
product price:Â
$
18.25
/pk of 5, $3.65/ea
Key Features
Color
Black
Material
Polyolefin
Shrink Ratio
2:01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSEC21-300-BK-5
- Zoro #
- G324172435
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Item
- Heat Shrink End Caps
- Material
- Polyolefin
- Shrink Ratio
- 2:01
Description
Heat Shrink End Caps provide a dependable solution for sealing, insulating, and protecting cable ends in demanding environments. Manufactured from durable polyolefin material, these end caps are designed for power and telecommunication cable applications where reliable environmental protection is essential. The adhesive-lined interior melts and bonds securely during installation, creating a tight seal that helps block out moisture, oxidation, ozone, UV exposure, chemicals, and corrosion. Ideal for use during cable installation, storage, or long-term operation, these heat shrink end caps help prevent fraying and abrasion while extending cable life and maintaining system reliability. Designed to work seamlessly with heat shrink tubing, they deliver a clean, professional finish for automotive, networking, industrial, and electrical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.