
Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Clear, 100 ft
Mfr # hs3382-sp-clear
Zoro # G503523775
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.315 in
Material
Polyolefin
Length
100 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
hs3382-sp-clear
Zoro #
G503523775
UPC #
-
Country of Origin
China
Dimensions
Length
100 ft
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.315 in
Material
Polyolefin
Color
Clear
Temp. Range
-67° to 275°F
Min. Shrink Temp.
100°C
Max. Voltage
600 V
Flame Retardant
Yes
Standards
UL Listed, File E536025
Shrink Tubing Material Type
Flexible
Shrink Tubing I.D. Before Shrinking
1 in
Description
3:1 Single wall heat shrink tubing is made from a specially formulated, cross-linked polyolefin. It offers excellent electrical, chemical, and physical properties. This tough, flexible, flame retardant tubing can be used for electrical insulation, wire bundling, lightweight harnessing, and wire strain relief in a variety of home, commercial, industrial and military applications. The flame retardant jacket of 3:1 single wall heat shrink tubing is in compliance with RoHS, the European directive on the Restriction of Hazardous Substances.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.