Shop KABLE KONTROL
See all product information
Create Account
High Temp Nylon Split Wire Loom Tubing - 1/4" Inside Diameter - 3200' Length - Black
- Mfr # NWL920BSP
- Zoro # G903524112
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Corrugated Tubing Split
Yes
Corrugated Tubing Inside Dia.
1/4"
Corrugated Tubing Length
3,200'
Corrugated Tubing Color
Black
Corrugated Tubing Material
Nylon 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NWL920BSP
- Zoro #
- G903524112
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Corrugated Tubing Inside Dia.
- 1/4"
- Corrugated Tubing Length
- 3,200'
- Wall Thickness
- 0.400 in (10.16 mm)
- Corrugated Tubing length
- 3200' Feet
Details
- Corrugated Tubing Split
- Yes
- Corrugated Tubing Color
- Black
- Corrugated Tubing Material
- Nylon 6
- Temp. Range
- -40 Degrees to 300 Degrees F
- Material
- Polyethylene
- Chemical Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.