Fuel Line Radius Cable Zip Ties, 8 in L, 1.95 in Max Bundle Dia., Black, Nylon 6-6, 50 lbs Strength
- Mfr # flct-08-50-100-bk
- Zoro # G015813081
Key Features
Specifications
Details
- MFR #
- flct-08-50-100-bk
- Zoro #
- G015813081
- UPC #
- 810155353704
- Country of Origin
- China
- Item
- Fuel Line Radius Cable Zip Ties
- Color
- Black
- Material
- Nylon 6-6
- Tensile Strength
- 50 lbs
- Application
- Fuel Lines, Hoses, Automotives, Marine, Industrial Equipments
- Design
- Self-Locking
- Series
- FLCT
Dimensions
- Nominal Length
- 8 in
- Width
- 0.18 in
- Nominal Max. Bundle Dia.
- 1.95 in
Description
Kable Kontrol radius fuel line hose clamp head cable tie is made from high-quality nylon ensuring excellent durability and strength. It meets UL 94-V2 flammability standards for safe usage and offers outstanding temperature resistance, performing in environments ranging from -40°C to +85°C, with heat-stabilized material capable of enduring up to +115°C continuously and +130°C for short periods. These fuel line clamp head ties also provide strong chemical and oil resistance, standing up to bases, oils, greases, and solvents, although they have limited resistance to acids and are not suitable for phenol exposure. The addition of carbon black in our clamp head black cable ties significantly enhances UV resistance, making them ideal for prolonged outdoor use. With low moisture absorption of just 2.7%-2.8%, these hose clamp ties remain stable and reliable in varying conditions. These clamp head zip ties are RoHS and REACH compliant, ensuring adherence to safety and environmental standards.
- Dimensions: 8" Long | 100-Pcs/Pack | Black | 50 Lbs Strength | UV Resistant | Nylon | Temp Range: -40°C – 85°C (-104° F – 185°F).
- Premium Quality: Radius Hose Clamp Ties are made from high-quality nylon, offering superior durability, UV resistance, for outdoor and indoor applications.
- Chemical & Temperature Resistant: Our radius fuel line clamp head ties provide excellent resistance to bases, oils, greases. Designed with heat stabilized materials, it can withstand temperatures up to 115°C.
- RoHS & REACH Compliant: Fully compliant with RoHS Directive 2016/863 and REACH regulations, meeting environmental and safety standards.
- Perfect for Versatile Use: Ideal fuel line zip ties for a variety of applications, including fuel hoses, automotive use, and general cable management in harsh industrial or outdoor environments.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.