Shop KABLE KONTROL
See all product information
Create Account
High Temp Nylon Split Wire Loom Tubing - 2" Inside Diameter - 100' Length - Black
- Mfr # NWL928BSP
- Zoro # G103524097
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Corrugated Tubing Split
Yes
Corrugated Tubing Inside Dia.
2"
Corrugated Tubing Length
100'
Corrugated Tubing Color
Black
Temp. Range
-40 Degrees to 300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NWL928BSP
- Zoro #
- G103524097
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Corrugated Tubing Inside Dia.
- 2"
- Corrugated Tubing Length
- 100'
- Wall Thickness
- 2.388 in (60.66 mm)
- Corrugated Tubing length
- 100' Feet
Details
- Corrugated Tubing Split
- Yes
- Corrugated Tubing Color
- Black
- Temp. Range
- -40 Degrees to 300 Degrees F
- Corrugated Tubing Material
- Nylon 6
- Material
- Polyethylene
- Chemical Resistant
- Yes
Description
Kable Kontrol’s High Temperature Split Nylon Wire Loom Tubing is the ideal solution for all of your cable management needs. The split wire loom is made from high-quality black nylon making it a long-lasting solution. The nylon split wire loom is manufactured from impact modified, heat stabilized Nylon 6 that provides excellent resistance to high temperatures, making it suitable for automobile engines. The lightweight black corrugated tubing is an automotive-grade convoluted tubing that is flexible, easy-to-use, and provides excellent protection for cables, tubing, hoses, and wire harnesses. Its flexible nature allows it to be installed around tight curves without the slit opening up. This is an inexpensive method to organize your wires into a neat-packages and maintain an organized and safe working environment. Meeting both REACH and RoHS compliance, this wire loom provides protection against abrasion, crushing, and friction; allowing you to secure your wires and small hoses with confidence. The split wire loom is perfect for both indoor and outdoor applications and industries such as automotive, computer/electronics, farm/agricultural, recreation vehicles, telecommunications, and construction. The efficiency of this wire loom makes it a trusted product amongst professionals and the general public. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this split corrugated tubing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.