
Inline Low Profile Zip Ties, Silver/Gray, Nylon 6-6, 120 lbs Strength, 100 PK (Discontinued)
- Mfr # CTIL7295-SILVER/GRAY
- Zoro # G304201711
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTIL7295-SILVER/GRAY
Zoro #
G304201711
UPC #
-
Country of Origin
China
Dimensions
Width
0.35" Inch
Thickness
0.65" Inch
Details
Item
Inline Low Profile Zip Ties
Color
Silver/Gray
Material
Nylon 6-6
Tensile Strength
120 lbs
Standards
RoHS, UL Listed
Description
Kable Kontrol’s Inline Low Profile Zip Ties are made with high-quality nylon 6-6 which ensures that they will outlast and outperform their competitors. More, they come in a variety of colors, making them perfect for your color-coding and cable management needs. These heavy-duty zip ties are the perfect cable ties for applications that require a flat entry (180°) rather than the typical side (90°) entry of common cable ties. With the 120 lb. tensile strength, these cable ties are the only type of zip ties in their classification. The low-profile design of these nylon zip ties reduces jutting sharp edges, which is typical of regular cable ties. In addition, these cable ties have been thoroughly tested to meet RoHS compliance and UL listing. These are nationally recognized safety and sustainability standards allowing the users to purchase these low-profile zip ties with confidence. The professional grading of these cable ties makes them a trusted product by industry professionals, business owners, and residents for everyday usage where children’s safety is of utmost concern such as playgrounds, backyards, and at-home play structures. The premium safety of these zip ties makes them ideal for technicians, to fasten hoses, bundles, and ducts, and control cable trays and ducts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.