Kable Kontrol
Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 200' Length
Mfr # BSLNY200-200
Zoro # G103551482
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6-6 Polyamide
- Expandable Yes
- Color Black
- Wall Thickness 0.029
- Wire and Cable Sleeving Inside Dia. 2"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (MAX-40)
- SIEMENS Load Center, W0, 50A, 120/240V, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- HUBBELL WIRING DEVICE-KELLEMS Hbl4200Rs2Wr Was Grain Parts 72K517 (HBL4200RS2WR)
- DAYTON Push Button operator, 30 mm, Yellow (30G321)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 100' Length (BSLNY050-100)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.25" Inside Diameter - 165' Length - Black (HGNS-031-50)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 150' Length - Black (BSSCE0.50-150)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.38" Inside Diameter - 165' Length - Black (HGNS-036-50)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/8" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-375SP-NATURAL)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 2" Insider Diameter - 50' Length - Black (FW200-50SP)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 100ft- Black (F6-025-100-BK)
- Kable Kontrol Cable Sleeves