Kable Kontrol
Kable Kontrol® Polyurethane Drop Over Cable Protector - 40" Long - 1 Channel - Yellow
Mfr # CP9800
Zoro # G903527823
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Safety Yellow
- Style Drop Over
- Length 40"
- Channel Height 1"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 30 AWG, 5.0 Lbs, 15660' Length, 0.0117" Diameter, Red (30HNS5)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- NVENT HOFFMAN Screw-Cover, Type 1, 10.00x10.00x4.00, G (ASE10X10X4NK)
- WIREMOLD USB Plugmold, White, 9 Outlets, 2 USB, 5 ft. (WH20GB506TRUSB)
- KABLE KONTROL ATLAS Heavy Duty Low Profile Cable Protector - Rubber - 5 Channels (1.25" W x 1.25" H) - Black Base / Yellow Lid (CP9983)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Gray (WC313)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 59" - Dark Oak (FC9550)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Dark Oak (FC9552)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Black (FCC999-60-BLACK)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 3 Channel - Rubber - 2.125" H x 2.5" W Channels - Black Base / Yellow Lid (CP9986)
- POWER FIRST Cable Protector, 1 Channel, Black, 25 ft.L (4CEK6)
- Kable Kontrol Cable Protectors