Kable Kontrol
Kable KontrolĀ® Zip Ties - 11" Long - 1000 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength
- Zoro #: G403524278
- Mfr #: CT220CL-GRAY
Hover or click to zoom Tap to zoom
Key Features
- Length: 11"
- Color: Gray
- Width: 4.8 mm
- Item: Cable Tie
- Tensile Strength: 50 lbs
- Max. Bundle Dia.: 3.18"
- Material: Nylon 6-6
- Temp. Range: -40 Degrees F to 185 Degrees F
$47.08
Pk of 1000, $0.05/ea
Subtotal: $47.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Kable Kontrol
- MFR #CT220CL-GRAY
- Zoro #G403524278
- Country of OriginChina
- Category Cable Ties
Dimensions
Length | 11" |
Width | 4.8 mm |
Size | 11" |
Details
Color | Gray |
Item | Cable Tie |
Tensile Strength | 50 lbs |
Max. Bundle Dia. | 3.18" |
Material | Nylon 6-6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | Military Federal, and ASTM specification |
Locking Style | Self Locking Head, Locking |
Basic Material | Nylon |
Package Quantity | 1000 PK |
Weight | 5.2 |
Description
Kable Kontrol's Nylon colored zip ties are an ideal and cost-effective option for all applications that require easy identification. The choice between twelve different colors will help you to easily spot the difference between whatever you happen to be securing with these zip ties. These color cable ties are specifically manufactured to be used for indoor or in-wall cable bundling. Colored nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected.
Reviews of Kable Kontrol #CT220CL-GRAY
Explore more
- KABLE KONTROL Kable KontrolĀ® Zip Ties - 11" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength CT262CL-GRAY
- KABLE KONTROL Kable KontrolĀ® Stainless Steel Metal Zip Ties - 33" Long - 200 Lbs Tensile Strength - 100 pcs / Pack SSCT33
- KABLE KONTROL Kable KontrolĀ® Clear Zip Ties - 5.5" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 Pc Pack CT507-NT
- KABLE KONTROL Kable KontrolĀ® Zip Ties - 8" Long - 1000 Pc Pk - Fluorescent Blue color - Nylon - 50 Lbs Tensile Strength CT508FL-FLUORESCENT BLUE
- KABLE KONTROL Kable KontrolĀ® Zip Ties - 4" Long - 1000 Pc Pk - Fluorescent Orange color - Nylon - 18 Lbs Tensile Strength CT504FL-FLUORESCENT ORANGE
- KABLE KONTROL Kable KontrolĀ® Zip Ties - 11" Long - 1000 Pc Pk - Fluorescent Pink color - Nylon - 50 Lbs Tensile Strength CT511FL-FLUORESCENT PINK
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Blue - Nylon - 18 Lbs Tensile Strength CT504FL-BL-100
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 50 Lbs Tensile Strength CT514FL-PK-100
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 18 Lbs Tensile Strength CT504FL-PK-100
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 H-09-010-BK-WO
- KABLE KONTROL Kable KontrolĀ® Zip Ties - 14" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength CT265CL-YELLOW
- Kable Kontrol Cable Ties