Kynar PVDF Heat Shrink Tubing 1/2in Inside Dia, 2:1 Shrink Ratio, Single Wall, Clear, 200 Ft

  • Mfr # hs-pvdf-175-050-200-cl

  • Zoro # G515751623


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Material
Polyvinylidene Fluoride
Color
Clear
Length
200 ft
Standards
UL Listed, File E536025
Max. Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
hs-pvdf-175-050-200-cl
Zoro #
G515751623
UPC #
-
Country of Origin
China

Dimensions

Length
200 ft

Details

Material
Polyvinylidene Fluoride
Color
Clear
Standards
UL Listed, File E536025
Max. Voltage
600V
I.D. Before Shrinking
0.5 in

Description

Kable Kontrol's Kynar Heat Shrink Tubing is a transparent, thin-wall PVDF polyvinylidene fluoride tubing which is a high-performance material designed for use in demanding electronic, automotive, and military applications. This tubing offers excellent protection against environmental stresses while allowing for visual inspection of the components it encases. It is RoHS Compliant and also UL Listed File No. E536025. Its transparent nature makes it ideal for applications where monitoring the condition of wires, cables, or other sensitive parts is essential. PVDF's superior chemical resistance, high-temperature tolerance, and low shrink temperature make it suitable for aggressive environments where durability and functionality are critical. The thin-wall HeatShrink construction ensures minimal impact on the size of the components while still providing reliable protection.


  • Available Inside Diameter: 1/16" To 3/4" Sizes.
  • Sold in 4 Feet Sticks & Full Spool Lengths.
  • RoHS Compliant & UL Listed: Meets stringent environmental and safety standards with UL File No. E536025 certification.
  • Durable Construction: Resistant to diesel, hydraulic fluids, and chemicals, semi-rigid tubing, providing long-term reliability in harsh environments.
  • MIL Spec Compliance: Conforms to military standard M23053/18, ensuring high quality and dependability.
  • Flame Retardant & Abrasion Resistant: Offers excellent protection against physical wear and fire hazards.
  • High-Performance Material: Made from transparent polyvinylidene fluoride (PVDF) for superior strength and chemical resistance.
  • Wide Operating Temperature Range: Functions effectively between -67°F to 347°F (-55°C to 175°C), suitable for diverse applications.
  • Voltage Range: Provides up to 600V Electrical Insulation.
  • Thin-Wall Design: Minimizes bulk while ensuring reliable insulation and protection.
  • Transparent for Visual Monitoring: Allows easy inspection of wires, cables, and components without removal.
  • Versatile Applications: Ideal for electrical insulation, wire bundling, color coding, and strain relief in electronic, automotive, and military uses.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.