Kable Kontrol
Low Profile Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - Purple
- Zoro #: G004201714
- Mfr #: CTIL7295-PURPLE
Hover or click to zoom Tap to zoom
Key Features
- Length: 14"
- Width: 0.35" Inch
- Tensile Strength: 120 lbs
- Max. Bundle Dia.: 3.94" Inches
- Material: Nylon 6-6
- Standards: RoHS, UL Listed
- Thickness: 0.65" Inch
$69.79
Pk of 100, $0.70/ea
Subtotal: $69.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 120 Lb Tensile Strength - 100 Pack - UV Black MHT14-120-Black
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - UV Black MHT14-50-Black
- KABLE KONTROL Numbered Write On Flag Zip Tie Tags - 6" Long - 100 pc Pack - Red CTSW06W-RED
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 19" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack CT19NAT
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1" Sq - Natural Nylon - 100 pcs CT280
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pack - Natural CTR1400NT
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 1000 Pc Pk - Fluorescent Yellow color - Nylon - 18 Lbs Tensile Strength CT504FL-FLUORESCENT YELLOW
- KABLE KONTROL Identification Tab Zip Ties - 7.5" Long - 0.51" x 1.10" Flag Size - Natural Clear - 1000 pc Pack CT-750-ID
- KABLE KONTROL Low Profile Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - Tan CTIL7295-TAN
- KDAR 249 in Extra Heavy Duty Standard Cable Ties Natural 25PK N24EHD25
- MIGHTY TIE Cable Ties, 14", Natural, Light Heavy Duty, PK100 MT141209C
- Kable Kontrol Cable Ties