Kable Kontrol
Metal Detectable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue
- Zoro #: G603524252
- Mfr #: CTMD800-50-BLUE
Hover or click to zoom Tap to zoom
Key Features
- Color: Blue
- Color - Cable Tie: Blue
- Tensile Strength: 40 Lbs
- Width - Cable Tie: 4.57 mm
- Max. Bundle Dia.: 47.62 mm
- Material: Iron Impregnated Nylon 6-6
- Temp. Range: -40 Degrees F to 185 Degrees F
- Cable Tie Duty: Standard
$20.95
Pk of 100, $0.21/ea
Subtotal: $20.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Pink color - Nylon - 50 Lbs Tensile Strength CT261CL-PINK
- KABLE KONTROL Kable Kontrol® Black Zip Ties - 8" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack CT278
- KABLE KONTROL Kable Kontrol® Black Zip Ties - 8" Inch Long - UV Resistant Nylon - 40 Lbs Tensile Strength - 1000 pc Pack CT243
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 33" Long - 200 Lbs Tensile Strength - 100 pcs / Pack SSCT33
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength CT220CL-GREEN
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - UV Black MHT14-50-Black
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Fluorescent Orange color - Nylon - 50 Lbs Tensile Strength CT514FL-FLUORESCENT ORANGE
- KABLE KONTROL 5.5"Inch L, Black Nylon CT506-M
- KABLE KONTROL Identification Tab Zip Ties - 4" Long - 0.80" x 0.35" Tab - Natural Nylon - 100 pc Pack CT-418FL-100
- GARDNER BENDER Cable Ties Hd 36In 175Lb 46-436
- X1 TOOLS 4-1/4" Blue Reusable Silicone Ties, FDA Food Grade, 120PK X1E-CON-CAB-SIL-4010x120
- Kable Kontrol Cable Ties