Metal Pawl Cable Ties, 11 in L, 3.18 in Max Bundle Dia., Black, Nylon 6-6 + Stainless Steel, 100 PK

  • Mfr # ctmp-11-50-100-bk

  • Zoro # G615813085


product price:  $12.59
/pk 100, $0.13/ea

Key Features

Nominal Length
11 in
Width
0.19 in
Nominal Max. Bundle Dia.
3.18 in
Color
Black
Material
Nylon 6-6 + Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ctmp-11-50-100-bk
Zoro #
G615813085
UPC #
810155353643
Country of Origin
China

Dimensions

Nominal Length
11 in
Width
0.19 in
Nominal Max. Bundle Dia.
3.18 in

Details

Item
Metal Pawl Cable Ties
Color
Black
Material
Nylon 6-6 + Stainless Steel
Tensile Strength
50 lbs
Design
Self-Locking
Series
CTMP-11

Description

Kable Kontrol cable ties with metal tooth are high-quality zip ties are made from durable Polyamide 6.6 Nylon and feature a stainless steel toothed locking mechanism for added strength and reliability. This self-locking device provides a secure hold in a wide range of applications. Our metal pawl cable ties with a flammability rating of UL 94-V2 ensures safety and performance even in challenging conditions. These zip ties with metal tooth are highly resistant to extreme temperatures, operating effectively from -40°C to +85°C and withstanding short bursts of up to +110°C. Our metal pawl zip ties also offer excellent resistance to bases, oils, greases, oil derivatives, and chloride solvents. The black steel barb cable ties with metal tooth are treated with a carbon black additive, providing superior UV protection for long-lasting outdoor performance. Fully compliant with RoHS and REACH regulations, these toothed ties are environmentally safe and ideal for various industrial, automotive, and outdoor uses.


  • Dimensions: 11 Inch Long | 100-Pcs/Pack | Black | 50 Lbs. Strength | UV Resistant | Nylon & Stainless Steel | Temp Range: -40°C – 85°C (-104° F – 185°F)
  • Flammability of raw material : UL 94 - V2.
  • Humidity absorption: 2,7%-2,8% (23°C -50% R.H.
  • Installation temperature: -10°C +85°C. Max sustainable temperature for short time:+110°C.
  • Wide Applications: Zip ties with metal tooth are suitable for both personal and industrial applications such as electrical, automative, installations.
  • Good resistance to bases, oils, greases, oil derivates,chloride solvents. Limited resistance to acids.
  • Durable Design: Metal pawl zip ties are made with self-locking toothed design for enhanced reliability and strength.
  • RoHS & REACH Compliant: These steel barb cable ties meets EU RoHS Directive 2016/863 and REACH regulations for environmental safety.
  • Treated with a carbon black additive, providing superior UV protection for long-lasting outdoor performance.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products