Shop KABLE KONTROL
See all product information
Create Account
Metal Tooth Cable Ties - 24 in - 120 Lbs Tensile Strength - Black, 1000PK
- Mfr # CTMP-24-120-100-BK
- Zoro # G624155718
product price:Â
$
636.99
/pk of 1000, $0.64/ea
Free Shipping & Returns
Key Features
Tensile Strength
120 Lbs
Material
Nylon 6-6 + Stainless Steel
Nominal Length
24 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTMP-24-120-100-BK
- Zoro #
- G624155718
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 24 in
Details
- Tensile Strength
- 120 Lbs
- Item
- Metal Pawl Cable Ties
- Material
- Nylon 6-6 + Stainless Steel
- Color
- Black
Description
Kable Kontrol cable ties with metal tooth are high-quality zip ties are made from durable Polyamide 6.6 (Nylon) and feature a stainless steel toothed locking mechanism for added strength and reliability. This self-locking device provides a secure hold in a wide range of applications. Our metal pawl cable ties with a flammability rating of UL 94-V2 ensures safety and performance even in challenging conditions. These zip ties with metal tooth are highly resistant to extreme temperatures, operating effectively from -40 deg C to +85 deg C and withstanding short bursts of up to +110 deg C. Our metal pawl zip ties also offer excellent resistance to bases, oils, greases, oil derivatives, and chloride solvents. The black steel barb cable ties with metal tooth are treated with a carbon black additive, providing superior UV protection for long-lasting outdoor performance. Fully compliant with RoHS and REACH regulations, these toothed ties are environmentally safe and ideal for various industrial, automotive, and outdoor uses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.