
Non Insulated Copper Butted Seam Spade Terminal, 16-14 AWG, Stud Size # 10, 100 Pcs, 100PK
Mfr # STNI-1614-10
Zoro # G621695385
product price:Â $4.99
/pk 100, $0.05/eaKey Features
Insulation Color
Silver
Minimum Wire Size
16 AWG
Insulation Type
Non Insulated
Contact Material
Copper
For Use With
Wires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STNI-1614-10
Zoro #
G621695385
UPC #
810155356019
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#10
Overall Length
0.63 in
Details
Item
Spade Connector - Male
Insulation Color
Silver
Insulation Type
Non Insulated
Contact Material
Copper
For Use With
Wires
Series
STNI
Features
Secure Wire Connection
Design
Open-End Spade
Description
The Kable Kontrol Fork Terminals are high-quality, non-insulated electrical wire connectors designed for a wide range of applications. Made from pure copper with a tin-plated surface, these terminals offer excellent conductivity and corrosion resistance making them ideal for automotive, marine, HVAC, industrial, and aerospace wiring. These spade terminals can handle temperatures up to 105 degrees celsius (221 degrees farenheit) and support voltages up to 600 volts, ensuring reliable performance in tough environments. The brazed seam design prevents the wire from falling off, creating a strong, stable connection. The open-end design allows for easy installation and removal, making them a convenient choice for various electrical tasks. These terminals meet UL safety standards (file no. E545229) for quality and reliability. Perfect for both professional and DIY electrical work, they are built to last and provide secure, long-term connections.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.