Kable Kontrol
Numbered Write On Flag Zip Tie Tags - 6" Long - 100 pc Pack - Green
Mfr # CTSW06W-GREEN
Zoro # G104201713
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Color Green
- Tensile Strength 40 lbs
- Material Nylon 6-6
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push Buttn Cntrl Station, Forward/Reverse (9001BW242)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire Kit, 600V, 0.187in. Diameter, 25 ft Length Each, 6 Colors (10UL3173STRKIT)
- SOUTHWIRE Coleman Cable 02885 100 ft. 12/3 Yellow Jacket Extension Cord (2885)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- KABLE KONTROL Kable Kontrol® Plastic Coated Stainless Steel Cable Ties - 11" Inch Long - 200 Lbs Tensile Strength - 100 Pcs Pack - Black (SSCT-11-BLACK)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT295)
- KABLE KONTROL Cable Zip Ties 4" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT208)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Yellow color - Nylon - 18 Lbs Tensile Strength (CT204CL-YELLOW)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT289)
- KABLE KONTROL Assorted Size Cable Ties Kit - 4in, 5.5in, 8in, 11in, 14in Length - 500 Pcs - Black Nylon (CT-KIT-MS-BK)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-310UVBM)
- Kable Kontrol Cable Ties