
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GR9202
Zoro #
G003551469
UPC #
-
Country of Origin
China
Dimensions
Opening Size
2.25" L x 3.75" W
Length
4 1/8" Inch
Height
1" Inch
Width
2 5/8" Inch
Depth
1"
Surface Dimensions
4 1/8"
Details
Item
Desk Grommets
Description
Home or office desks can all too easily fall into disorganized havoc due to the many tangles of cables and wires clumping up valuable work space. Regardless if they are computer cables, speakers, internet or phone lines, to be faced with messy nests of cords is unattractive and detrimental to work. But with the Oval Bottom Desk Grommet, you will find that you are able to route your cables easily and effectively through your desk, managing and containing the cords and saving you space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.