Zoro Homepage

Polypropylene Cable Zip Ties, 14in Long, 50LBS, 100PC, Black, 100PK

  • Mfr # CTPP-14-50-100-BK

  • Zoro # G321695357


product price: $14.55
/pk 100, $0.15/ea

Key Features

Design
Lightweight
Tensile Strength
50 lbs
Material
Polypropylene
Nominal Max. Bundle Dia.
4.07 in
Nominal Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTPP-14-50-100-BK
Zoro #
G321695357
UPC #
810155355548
Country of Origin
China

Dimensions

Nominal Max. Bundle Dia.
4.07 in
Nominal Length
14 in

Details

Design
Lightweight
Tensile Strength
50 lbs
Material
Polypropylene
Color
Black
Item
Cable Zip Ties

Description

Polypropylene Cable Ties are engineered for demanding environments where traditional nylon ties may not perform. Constructed from lightweight polypropylene, these ties naturally resist moisture, chemicals, and extreme temperature changes. Their ability to float on water makes them ideal for marine and wet applications, while their toughness ensures dependable bundling in industrial and outdoor settings. With FDA-approved resin that complies with 21 CFR 177.1520, they are also safe for use in food-processing environments. Operating effectively from -20 degrees celsius to +75 degrees celsius (0 degrees farenheit to +167 degrees farenheit), these ties provide reliable fastening across a wide range of applications. Common Uses - Marine & Aquatic Applications, Food Processing & Packaging, Refrigeration & Cold Storage, Outdoor Installations, Industrial Settings.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.