PVC Open Slot Wire Duct, 1" W x 1" H x 6.5' L, Gray, 16 PC/PK

  • Mfr # PFOS1X1-16

  • Zoro # G815679078


product price:  $124.99
/pk 16, $7.81/ea
Free Shipping & Returns

Key Features

For Use With
Cables
Color
Gray
Length
6.5 ft
Slot Width
0.315 in
Material
PVC Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFOS1X1-16
Zoro #
G815679078
UPC #
850053843679
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5 ft
Slot Width
0.315 in
Finger Width
0.375 in
Gap Width
0.3125 in
Height
1 inch
Width
1 inch

Details

Item
Wire Duct
For Use With
Cables
Color
Gray
Material
PVC Plastic
Includes
Wire duct lid covers
Application
Cable management
Wire Ducts
3/8 in
Maximum Service Temperature
185 Degrees F
Series
PFOS

Description

Kable Kontrol's open slot wire duct construction allows cables to be inserted during wiring, and the lid cover can be slid or snapped into place after the wiring is complete. When necessary, the slot 'fingers' can be removed to accommodate larger cables. It is made of a lightweight but rigid, heat-resistant PVC up to 85 DegC. Additionally, it is in compliance with RoHS, the European directive on the Restriction of Hazardous Substances. Kable Kontrol Open Slot wire duct is manufactured with wide fingers that provide greater sidewall rigidity, giving additional cable support and allowing terminated wires to be re-routed easily. The restricted slot design retains wires in the slot for fast and easy wire installation or removal. If it is necessary to tighten and secure a wire bundle inside the duct, consider using Cable Ties with our Adhesive Cable Tie Mounts. For neatly grouping wires, inside or outside the duct, our SpiralWrap or our Braided Sleeving may be what you are looking for.


  • Wire Duct Lid Covers included.
  • Maximum Service Temperature: 85oC (185oF).
  • Standard Mounting Base Slots.
  • Composed of Lead-Free Material.
  • UL94-V0 Flammability material rated.
  • ROHS compliant.
  • UL Listed, File No. E530766 Positioning Device Component (PFOS3X2S & PFOS3X3S).
  • UL Standard UL 1565, CSA certified. CSA-C22.2 No. 18.5.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.