PVC Open Slot Wire Duct, 2" W x 2" H x 6.5' L, Gray, 1 PC

  • Mfr # PFOS2X2S

  • Zoro # G114155020


product price:  $14.99
/ea

Key Features

Color
Gray
For Use With
Cables/Wires
Material
Polyvinyl Chloride
Length
6.5 ft
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFOS2X2S
Zoro #
G114155020
UPC #
850053843693
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5 ft
Width
2 in
Height
2 in
Slot Width
3/8 in
Gap Width
5/16 in
Finger Width
3/8 in

Details

Item
Open Slot Wire Duct - 1-PC/PACK
Color
Gray
For Use With
Cables/Wires
Material
Polyvinyl Chloride
Series
PFOS2
Installation Type
Self-Adhesive
Application
Cable Management
Wire Ducts
2 in
Maximum Service Temperature
185 Degrees F

Description

Kable Kontrol's Open Slot Wire Ducts - the epitome of organization and safety in cable management. Designed to streamline your wiring installations, these ducts are crafted with precision and engineered for excellence. At a standard length of 6.5 feet, Kable Kontrol Wire Ducts offer versatility for various applications. Whether you're tidying up a small-scale project or orchestrating a complex network, our range of sizes ensures a perfect fit for your needs. No matter the task, Kable Kontrol has you covered. Safety is paramount, which is why our wire ducts are RoHS. This means they adhere to strict environmental standards, guaranteeing they're free from hazardous substances. Rest easy knowing you're investing in a product that's both efficient and eco-conscious. When it comes to fire safety, Kable Kontrol stands tall. Our wire ducts boast a UL94V-0 flammability rating, providing an extra layer of protection for your valuable equipment. Trust in Kable Kontrol to safeguard your installations in the face of potential fire hazards. In a sleek gray color, Kable Kontrol's Wire Ducts blend seamlessly with any environment. Whether you're working in a professional setting or a home office, our ducts maintain an understated elegance that complements any décor. Upgrade your cable management game with Kable Kontrol's Open Slot Wire Ducts. Organize, protect, and maintain with confidence. Elevate your installations today!


  • SPECS: 2" Width x 2" Height - 6.5 feet Long |1 Pc/Pack | PVC Construct | Max Temp 85°C (185°F) | UL94V-0 flammability Rated | RohS
  • HIGH QUALITY: These wire ducts are made from high-quality, flexible, and durable PVC for long lasting applications.
  • EASY TO INSTALL: Extremely user-friendly raceway design for easy installation. Variety of duct sizes available.
  • MULTIPURPOSE: Perfect solution for cable management needs in industrial, networking, electrical, office, home.
  • FLAME RETARDANT: Our wire ducts cable raceways are UL9V-0 rated making these ducts flame retardant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.