PVC Open Slot Wire Duct, 2" W x 4" H x 6.5' L, Gray, 12 PC/PK

  • Mfr # PFOS2x4-12

  • Zoro # G916053692


product price:  $354.99
/pk 12, $29.58/ea
Free Shipping & Returns

Key Features

For Use With
Cables
Material
Polyvinyl chloride (PVC)
Width
2 in
Slot Width
0.39 in
Length
6.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFOS2x4-12
Zoro #
G916053692
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Slot Width
0.39 in
Length
6.5 ft
Height
4 in
Finger Width
3/8 in
Gap Width
5/16 in

Details

For Use With
Cables
Material
Polyvinyl chloride (PVC)
Color
Gray
Item
PVC Open Slot Wire Duct
Series
PFOS
Application
Cable Management
Design
Open Slot
Wire Ducts
2 in
Maximum Service Temperature
185 Degrees F

Description

Kable Kontrolfts Open Slot Wire Ducts - the epitome of organization and safety in cable management. Designed to streamline your wiring installations, these ducts are crafted with precision and engineered for excellence. At a standard length of 6.5 feet, Kable Kontrol Wire Ducts offer versatility for various applications. Whether youftre tidying up a small-scale project or orchestrating a complex network, our range of sizes ensures a perfect fit for your needs. No matter the task, Kable Kontrol has you covered. Safety is paramount, which is why our wire ducts are RoHS. This means they adhere to strict environmental standards, guaranteeing theyftre free from hazardous substances. Rest easy knowing youftre investing in a product thatfts both efficient and eco-conscious. When it comes to fire safety, Kable Kontrol stands tall. Our wire ducts boast a UL94V-0 flammability rating, providing an extra layer of protection for your valuable equipment. Trust in Kable Kontrol to safeguard your installations in the face of potential fire hazards. In a sleek gray color, Kable Kontrolfts Wire Ducts blend seamlessly with any environment. Whether youftre working in a professional setting or a home office, our ducts maintain an understated elegance that complements any style. Upgrade your cable management game with Kable Kontrolfts Open Slot Wire Ducts. Organize, protect, and maintain with confidence. Elevate your installations today!


  • HIGH QUALITY: These wire ducts are made from high-quality, flexible, lead-free and durable PVC for long lasting applications.
  • EASY TO INSTALL: Extremely user-friendly design for easy installation. Open slot wire duct construction allows cables to be inserted during wiring, and the lid cover can be slid or snapped into place after the wiring is complete. Removeable slot fingers for accomodation of larger cables.
  • Wide fingers provide greater sidewall rigidity, giving additional cable support and allowing terminated wires to be re-routed easily.
  • MULTIPURPOSE: Perfect solution for cable management needs in industrial, networking, electrical, office, home.
  • FLAME RETARDANT: Our wire ducts cable raceways are UL9V-0 rated making these ducts flame retardant.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.