Shop KABLE KONTROL
See all product information
Create Account
Radius Clamp Head Fuel Hose Cable Ties 8 50lb Tensile Strength Black - 10,000 Pc Bulk Pack, 10000PK
- Mfr # FLCT-08-50-100-BK
- Zoro # G524155733
product price:Â
$
865.99
/pk of 10000, $0.09/ea
Free Shipping & Returns
Key Features
Tensile Strength
50 Lbs
Color
Black
Standards
RoHS Directive 2016/863 and REACH regulations, Meeting environmental and safety standards
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLCT-08-50-100-BK
- Zoro #
- G524155733
- UPC #
- -
- Country of Origin
- China
- Tensile Strength
- 50 Lbs
- Color
- Black
- Item
- Fuel Line Radius Cable Zip Ties
- Standards
- RoHS Directive 2016/863 and REACH regulations, Meeting environmental and safety standards
- Material
- Nylon
Dimensions
- Nominal Length
- 8 in
Description
Kable Kontrol fuel line hose clamp head cable tie is made from high-quality nylon ensuring excellent durability and strength. It meets UL 94-V2 flammability standards for safe usage and offers outstanding temperature resistance, performing in environments ranging from -40 deg C to +85 deg C, with heat-stabilized material capable of enduring up to +115 deg C continuously and +130 deg C for short periods. These fuel line Radius Zip ties also provide strong chemical and oil resistance, standing up to bases, oils, greases, and solvents, although they have limited resistance to acids and are not suitable for phenol exposure. The addition of carbon black in our clamp head black cable ties significantly enhances UV resistance, making them ideal for prolonged outdoor use. With low moisture absorption of just 2.7%-2.8%, these hose clamp ties remain stable and reliable in varying conditions. These clamp head zip ties are RoHS and REACH compliant, ensuring adherence to safety and environmental standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.