Reusable Cable Zip Ties 6 in 6 White - 50 Lbs Tensile Strength, 6500PK
- Mfr # CTR600NT
- Zoro # G024155660
product price:Â
$
285.99
/pk of 6500, $0.04/ea
Free Shipping & Returns
Key Features
Standards
UL Listed, File No. E530766 Positioning Device 33AS, UL Standard UL 62275 TYPE 21
Tensile Strength
50 Lbs
Material
Nylon 6-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTR600NT
- Zoro #
- G024155660
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 6 in
Details
- Standards
- UL Listed, File No. E530766 Positioning Device 33AS, UL Standard UL 62275 TYPE 21
- Item
- Releasable Reusable Zip Ties
- Tensile Strength
- 50 Lbs
- Color
- Natural
- Material
- Nylon 6-6
Description
Kable Kontrol's Releasable and Reusable Zip Ties are the perfect solution for temporary applications and reusable cable tie needs. Easily secure and reuse these cable ties multiple times using the simple trigger lock release system. These are having multiple usage like organizing wires, packaging, gardening purposes, securing items in place and multiple Industrial, construction, electrical, garage & office needs. Save time and money in the long run by choosing Trigger releasable cable ties / reusable zip ties that unlock with a trigger-style head. Our kable kontrol reusable zip ties are easily removed, repositioned as many times as you require. - Reusable or Releasable zip tie wraps are having operating temperature ranging from -40 deg to 185 deg F or -40 deg to 85 deg C. Black adjustable zip ties have high resistance and UV Protected to Sun & Outdoor exposure with UV FLAME RATING- 94V-2. Black releasable wire ties can be used in indoor applications as well. Kable Kontrol’s Durable Releasable zip ties are having rounded edges which is safer for handling and saves your hands from Abrasion. It is Flexible and very simple to use. Our zip ties are ROHS compliant, are Military and Federal Grade , ASTM- D4066 PA181.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.